Better Than Paper Bulletin Board Roll, Agua and Lime Color Wash, 4PK

  • Mfr # TCR32451

  • Zoro # G812028824


product price:  $75.95
/pk 4, $18.99/ea
Free Shipping & Returns

Key Features

Color
Aqua
Material
Plastic
Includes
4 Rolls
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR32451
Zoro #
G812028824
UPC #
882319023860
Country of Origin
China

Details

Color
Aqua
Material
Plastic
Includes
4 Rolls
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang-no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface can be used again and again. Each roll measures 4' x 12'. Sold as a pack of 4 rolls.


  • •Write-on/wipe-off surface that cleans easily
  • •Cuts easily with scissors
  • •Lightweight material but does not tear or show staple holes
  • •Cleans easily with a damp cloth or a disinfectant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.