
Black Chair Pocket, PK2
Mfr # TCR20883
Zoro # G7679008
product price: $25.98
/pk 2, $12.99/eaKey Features
Color
Black
Material
Canvas, Metal
Recommended Grade
Grade K+
Includes
2 chair pockets
Recommended Age
5+ Years
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCR20883
Zoro #
G7679008
UPC #
194629058709
Country of Origin
China
Details
Color
Black
Material
Canvas, Metal
Recommended Grade
Grade K+
Includes
2 chair pockets
Recommended Age
5+ Years
Description
Organize supplies with this convenient storage solution. Clear pocket holds name plate up to 3.5" x 11.5". 7 storage areas: Large pockets are ideal for workbooks, folders, etc. and small pockets are ideal for supplies. Made with durable canvas. Metal rivets provide extra strength at stress points. Easily slides over back of chair up to 15" wide, 5" from top. Measures 15.5" x 18". Sold as a pack of 2 chair pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.