Zoro Homepage

Black Desktop Pocket Chart, 15-1/2in. x 12in., 2PK

  • Mfr # 20374

  • Zoro # G012028938


product price: $26.15
/ea

Key Features

Color
Multicolored
Material
Plastic
Recommended Grade
Grade K+
Includes
2 Pocket Charts, 40 Double-Sided Dry-Erase Strips
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20374
Zoro #
G012028938
UPC #
194629140213
Country of Origin
China

Details

Color
Multicolored
Material
Plastic
Recommended Grade
Grade K+
Includes
2 Pocket Charts, 40 Double-Sided Dry-Erase Strips
Recommended Age
5+ years

Description

This sturdy self-standing and double-sided desktop pocket chart is built for extra rigidity and strength. It features five transparent pockets per side for use with dry-erase strips included, index cards, sentence strips, word cards, photos, and more. The chart has a built-in clear storage pocket, folds flat for easy storage, and measures a compact 15-1/2'' x 12'' x 7-1/2'', making it ideal for home or small-group instruction. Each set includes one 1 pocket chart and twenty 20 double-sided dry-erase strips. Sold as a pack of 2 complete sets.


  • •This sturdy self-standing and double-sided desktop pocket chart is built for extra rigidity and strength
  • •It features five transparent pockets per side for use with dry-erase strips (included), index cards, sentence strips, word cards, photos, and more
  • •Great for classroom and home use
  • •The chart has a built-in clear storage pocket, folds flat for easy storage, and measures a compact 15-1/2" x 12" x 7-1/2"
  • •Pack of 2 pocket charts with strips

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.