Zoro Homepage

Black Desktop Pocket Chart, 15.5in. x 12in.

  • Mfr # TCR20374

  • Zoro # G412963747


product price: $26.35
/ea

Key Features

Color
Multicolored
Material
Plastic
Recommended Age
5+ years
Includes
1 Pocket Chart, 20 Double-Sided Dry-Erase Strips
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20374
Zoro #
G412963747
UPC #
882319026489
Country of Origin
China

Details

Color
Multicolored
Material
Plastic
Recommended Age
5+ years
Includes
1 Pocket Chart, 20 Double-Sided Dry-Erase Strips
Recommended Grade
Grade PK+

Description

This sturdy self-standing and double-sided desktop pocket chart is built for extra rigidity and strength. It features five transparent pockets per side for use with dry-erase strips included, index cards, sentence strips, word cards, photos, and more. The chart has a built-in clear storage pocket, folds flat for easy storage, and measures a compact 15-1/2 x 12 x 7-1/2, making it ideal for home or small-group instruction. Included is one 1 pocket chart and twenty 20 double-sided dry-erase strips.


  • This sturdy self-standing and double-sided desktop pocket chart is built for extra rigidity and strength
  • It features five transparent pockets per side for use with dry-erase strips (included), index cards, sentence strips, word cards, photos, and more
  • Great for classroom and home use
  • The chart has a built-in clear storage pocket, folds flat for easy storage, and measures a compact 15-1/2" x 12" x 7-1/2"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.