Zoro Homepage

Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5"

  • Mfr # TCR20844

  • Zoro # G7678676


product price: $33.49
/ea

Key Features

Color
Black/Multi-Colored
Material
Plastic
Recommended Grade
Grade PK+
Includes
1 pocket chart
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20844
Zoro #
G7678676
UPC #
88231908449
Country of Origin
China

Details

Color
Black/Multi-Colored
Material
Plastic
Recommended Grade
Grade PK+
Includes
1 pocket chart
Recommended Age
4+ Years

Description

These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets. 35 clear pockets measure 4.5" x 4.5" each and are perfect for organizing small items such as calculators, index cards, cell phones, white board erasers, and manipulatives. The non-porous surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Measures 32.5" x 36.5".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.