Zoro Homepage

Bows Accents, Assorted Sizes, 60-Piece Set, 3PK

  • Mfr # 9299

  • Zoro # G316182060


product price: $31.39
/pk 3, $10.46/ea

Key Features

Material
Card Stock, Paper
Includes
180 Accents
Recommended Grade
Grade PK+
Recommended Age
4+ years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9299
Zoro #
G316182060
UPC #
194629156788
Country of Origin
United States

Details

Material
Card Stock, Paper
Includes
180 Accents
Recommended Grade
Grade PK+
Recommended Age
4+ years
Color
Multicolor

Description

Add a pop of color and style to your classroom with this versatile pack of decorative artwork. With 60 pieces per pack, you'll have plenty to label bins, desks, and accent bulletin boards. The four different sizes range from 6-1/8" to 2-5/8", giving you options for various uses. Plus, with six vibrant colors to choose from, you can mix and match to create a fun and engaging learning environment. Whether you're a teacher looking to spruce up your classroom or a parent wanting to add some flair to a home learning space, this pack is sure to impress. Sold as 3 packs for a total of 180-accents.


  • Versatile Use: Use these decorative artwork pieces to dress up classroom walls and doors, label bins and desks, or accent bulletin boards.
  • Variety of Sizes: With 4 different sizes ranging from 6-1/8" to 2-5/8", you can easily customize your displays to fit your needs.
  • Vibrant Colors: Each pack includes 6 different colors to add a bright and cheerful touch to your classroom decor.
  • Easy to Use: Simply peel and stick these adhesive-backed pieces for quick and easy application.
  • Durable Construction: Made from high-quality materials, these decorative artwork pieces are designed to withstand daily classroom use.
  • Multi-Pack: Each pack includes 60 pieces. Sold as 3 packs for a total of 180-pieces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.