Zoro Homepage

Boxwood Hanging Paper Lanterns, 3-Piece Set, 3PK

  • Mfr # 77504

  • Zoro # G516182136


product price: $33.85
/pk 3, $11.28/ea

Key Features

Material
Paper
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Green
Includes
9 Lanterns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77504
Zoro #
G516182136
UPC #
194629114764
Country of Origin
China

Dimensions

Size
8 in, 10 in, 12 in

Details

Material
Paper
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Green
Includes
9 Lanterns

Description

These chic paper lanterns are great for adding a splash of color into your classroom. Coordinate with similar-patterned decoratives and popular color schemes to create the perfect look. Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn. Each pack includes 3 lanterns: 8", 10", and 12". Sold as 3 packs for a total of 9-lanterns.


  • Coordinate with similar-patterned decoratives and popular color schemes to create the perfect look.
  • Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn.
  • Stylish Lanterns.
  • 3 per pack, sold as 3 packs, 9 lanterns total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.