Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Circles Accents, 30-Piece Set, 3PK

  • Mfr # 5189

  • Zoro # G016182179


product price: $27.39
/pk 3, $9.13/ea

Key Features

Recommended Age
3+ years
Color
Assorted
Material
Paper
Recommended Grade
Grade PK+
Includes
90 Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5189
Zoro #
G016182179
UPC #
194629011223
Country of Origin
China

Dimensions

Size
6 in

Details

Recommended Age
3+ years
Color
Assorted
Material
Paper
Recommended Grade
Grade PK+
Includes
90 Accents

Description

Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Pieces measure approximately 6". Each pack includes 30 accents. Sold as 3 packs for a total of 90-accents.


  • Use as bulletin board accents, nametags or cubby labels
  • Create fresh looks for bulletin boards, windows, walls, and class projects
  • Look for coordinating products to match your classroom theme

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.