Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brights 4Ever Magnetic Labels, 90PK

  • Mfr # 20599

  • Zoro # G111974051


product price: $29.97
/pk 90, $0.33/ea

Key Features

Color
Multicolored
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
90 Magnetic Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20599
Zoro #
G111974051
UPC #
194629136032
Country of Origin
China

Details

Color
Multicolored
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
90 Magnetic Labels

Description

Multi-purpose labels have a write-on/wipe-off surface and magnetic back. Use on dry erase boards and cabinets. Measures 2-1/2in. x 1in.. Each pack includes 30 labels: 3 each of 10 designs. Sold as 3 packs for a total of 90 labels.


  • Multi-purpose labels have a write-on/wipe-off surface and magnetic back
  • Measures 2 1/2in. x 1in.
  • Can be used on dry erase boards and cabinets
  • 30 per pack in 10 designs, sold as 3 packs, 90 labels total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.