
Brights 4Ever Positive Sayings Small Posters, 12-Piece Set
Mfr # 7469
Zoro # G816181990
product price: $18.69
/eaKey Features
Recommended Grade
Grade K+
Includes
12 Posters
Recommended Age
5+ years
Color
Multicolor
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7469
Zoro #
G816181990
UPC #
882319022030
Country of Origin
United States
Dimensions
Size
11 in x 15-3/4 in
Details
Recommended Grade
Grade K+
Includes
12 Posters
Recommended Age
5+ years
Color
Multicolor
Material
Paper
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Corners are slightly rounded. Front of each poster is coated for durability. Posters measure 11" x 15-3/4". Pack of 12-posters.
- Each poster features rounded corners and a coated surface for added durability.
- Perfect size for one-on-one instruction!
- Posters measure 11" x 15-3/4"
- Pack of 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.