Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - Black - Fabric
- Mfr # 77314
- Zoro # G423363796
product price:Â
$
17.59
/ea
Key Features
Application
Poster, Bulletin Board, Student
Height
12 ft
Features
Wrinkle-free, Durable, Easy to Clean, Reusable, Writable, Tear Resistant, Lightweight, Sturdy
Material
Fabric
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77314
- Zoro #
- G423363796
- UPC #
- 88231973140
- Country of Origin
- China
Dimensions
- Height
- 12 ft
- Width
- 48 in
Details
- Application
- Poster, Bulletin Board, Student
- Features
- Wrinkle-free, Durable, Easy to Clean, Reusable, Writable, Tear Resistant, Lightweight, Sturdy
- Material
- Fabric
- Item
- Bulletin Board Roll
- Color
- Black
Description
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - Black - Fabric - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.