Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - Black Wood
- Mfr # 77453
- Zoro # G623363909
product price:Â
$
17.59
/ea
Key Features
Application
Bulletin Board, Poster, Student
Features
Wrinkle-free, Reusable, Tear Resistant, Durable, Easy to Clean, Lightweight, Sturdy, Writable
Width
48 in
Material
Fabric
Height
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77453
- Zoro #
- G623363909
- UPC #
- 88231974536
- Country of Origin
- China
- Application
- Bulletin Board, Poster, Student
- Features
- Wrinkle-free, Reusable, Tear Resistant, Durable, Easy to Clean, Lightweight, Sturdy, Writable
- Material
- Fabric
- Color
- Black Wood
- Item
- Bulletin Board Roll
Dimensions
- Width
- 48 in
- Height
- 12 ft
Description
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - Black Wood - Fabric - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.