Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Bulletin Board Roll, Bulletin Board, Poster, Student, 12 ft Height x 48in Width, Fabric, 1 Roll
- Mfr # 77884
- Zoro # G623363770
product price:Â
$
16.75
/ea
Key Features
Application
Bulletin Board, Poster, Student
Material
Fabric
Height
12 ft
Width
48 in
Features
Writable, Easy to Clean, Sturdy, Wrinkle-free, Tear Resistant, Durable, Reusable, Lightweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77884
- Zoro #
- G623363770
- UPC #
- 88231978848
- Country of Origin
- China
- Application
- Bulletin Board, Poster, Student
- Material
- Fabric
- Features
- Writable, Easy to Clean, Sturdy, Wrinkle-free, Tear Resistant, Durable, Reusable, Lightweight
- Item
- Bulletin Board Roll
Dimensions
- Height
- 12 ft
- Width
- 48 in
Description
Lightweight, nonwoven fabric with write-on/wipe-off surface, Cuts easily with scissors; won't tear or show staple holes, Cleans easily with damp cloth; 4ft x 12ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.