Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - Gray Wood
- Mfr # 77035
- Zoro # G123363768
product price:Â
$
17.59
/ea
Key Features
Height
12 ft
Features
Reusable, Sturdy, Easy to Clean, Writable, Wrinkle-free, Durable, Tear Resistant, Lightweight
Color
Gray Wood
Width
48 in
Application
Bulletin Board, Poster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77035
- Zoro #
- G123363768
- UPC #
- 88231970354
- Country of Origin
- China
- Features
- Reusable, Sturdy, Easy to Clean, Writable, Wrinkle-free, Durable, Tear Resistant, Lightweight
- Color
- Gray Wood
- Application
- Bulletin Board, Poster
- Item
- Bulletin Board Roll
- Material
- Fabric
Dimensions
- Height
- 12 ft
- Width
- 48 in
Description
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - Gray Wood - Fabric - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.