Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - Red Brick
- Mfr # 77888
- Zoro # G923363791
product price:Â
$
16.75
/ea
Key Features
Color
Red Brick
Material
Fabric
Features
Easy to Clean, Sturdy, Writable, Wrinkle-free, Durable, Tear Resistant, Lightweight, Reusable
Application
Poster, Student, Bulletin Board
Height
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77888
- Zoro #
- G923363791
- UPC #
- 88231978886
- Country of Origin
- China
- Item
- Bulletin Board Roll
- Color
- Red Brick
- Material
- Fabric
- Features
- Easy to Clean, Sturdy, Writable, Wrinkle-free, Durable, Tear Resistant, Lightweight, Reusable
- Application
- Poster, Student, Bulletin Board
Dimensions
- Height
- 12 ft
- Width
- 48 in
Description
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - Red Brick - Fabric - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.