Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - White - Fabric
- Mfr # 77373
- Zoro # G023363790
product price:Â
$
16.75
/ea
Key Features
Application
Poster, Student, Bulletin Board
Width
48 in
Material
Fabric
Color
White
Features
Reusable, Tear Resistant, Writable, Wrinkle-free, Durable, Easy to Clean, Lightweight, Sturdy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77373
- Zoro #
- G023363790
- UPC #
- 88231973737
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Height
- 12 ft
Details
- Item
- Bulletin Board Roll
- Application
- Poster, Student, Bulletin Board
- Material
- Fabric
- Color
- White
- Features
- Reusable, Tear Resistant, Writable, Wrinkle-free, Durable, Easy to Clean, Lightweight, Sturdy
Description
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - White - Fabric - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.