Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - White Shiplap
- Mfr # 77498
- Zoro # G323363766
product price:Â
$
16.75
/ea
Key Features
Height
12 ft
Width
48 in
Color
White Shiplap
Features
Tear Resistant, Lightweight, Durable, Reusable, Writable, Wrinkle-free, Sturdy, Easy to Clean
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77498
- Zoro #
- G323363766
- UPC #
- 882319011485
- Country of Origin
- China
- Item
- Bulletin Board Roll
- Color
- White Shiplap
- Features
- Tear Resistant, Lightweight, Durable, Reusable, Writable, Wrinkle-free, Sturdy, Easy to Clean
- Material
- Fabric
Dimensions
- Height
- 12 ft
- Width
- 48 in
Description
Bulletin Board Roll - Bulletin Board, Poster, Student - 12 ft Height x 48in Width - White Shiplap - Fabric - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.