Zoro Homepage

Burlap Magnetic Border, 24 Feet/Pack, PK3

  • Mfr # TCR77391

  • Zoro # G7963077


product price: $35.97
/pk 3, $11.99/ea

Key Features

Color
Burlap
Material
PVC Plus EVA Foam, Polypropylene Film, Magnet
Includes
36 strips
Recommended Grade
Grade PK-8
Recommended Age
4-13 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR77391
Zoro #
G7963077
UPC #
194629063307
Country of Origin
China

Details

Color
Burlap
Material
PVC Plus EVA Foam, Polypropylene Film, Magnet
Includes
36 strips
Recommended Grade
Grade PK-8
Recommended Age
4-13 Years

Description

Decorate your whiteboard in a snap with durable, reusable magnetic decor! Add flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each magnetic border is 24" x 11⁄2". Each pack contains 12 strips for 24 feet. Sold as 3 packs for a total of 36 strips (72 feet).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.