Zoro Homepage

Calming Colors 1-120 Pocket Chart, 28in. x 39in.

  • Mfr # TCR20754

  • Zoro # G712963768


product price: $53.99
/ea

Key Features

Color
Multicolored
Material
Plastic
Recommended Age
5+ years
Recommended Grade
Grade PK+
Includes
1 Pocket Chart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20754
Zoro #
G712963768
UPC #
882319026892
Country of Origin
China

Details

Color
Multicolored
Material
Plastic
Recommended Age
5+ years
Recommended Grade
Grade PK+
Includes
1 Pocket Chart

Description

These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets. Teach numbers, skip counting, odds, evens, and patterns with these lightweight ready-to-hang pocket charts. Includes: 1-120 pocket chart and double-sided number cards from 1-120 in calming colors. Chart measures 28 x 39.


  • These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets
  • Teach numbers, skip counting, odds, evens, and patterns with these lightweight ready-to-hang pocket charts
  • Includes: 1-120 pocket chart and double-sided number cards from 1-120 in calming colors
  • Chart measures 28" x 39"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.