Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalkboard Brights 2-Sided Ribbon Runner, 45 Feet/Pack, PK3

  • Mfr # TCR77312

  • Zoro # G7964608


product price: $20.97
/pk 3, $6.99/ea

Key Features

Color
Multi
Material
Paper
Includes
45 double-sided strips
Recommended Age
4-13 Years
Recommended Grade
Grade PK-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR77312
Zoro #
G7964608
UPC #
194629063352
Country of Origin
China

Details

Color
Multi
Material
Paper
Includes
45 double-sided strips
Recommended Age
4-13 Years
Recommended Grade
Grade PK-8

Description

Ribbon Runners are narrow double-sided decorative strips with so many uses! Use them separately or layer them with wider, double-sided borders to create your own style for trimming bulletin boards or whiteboards. Use them to create bulletin board sections, label bookshelves, and make bookmarks. Curl it to add dimension and flair to your classroom decor! Each pack includes 15 (36" x 1.5") strips. Sold as 3 packs for a total of 45 strips (135 feet).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.