Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalkboard Brights Magnetic Pockets, Large, 12PK

  • Mfr # TCR20721

  • Zoro # G611974049


product price: $29.97
/pk 12, $2.50/ea

Key Features

Color
Multicolored
Material
Paper
Recommended Grade
Grade K-8
Includes
12 Magnetic Pockets
Recommended Age
5-14 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20721
Zoro #
G611974049
UPC #
194629052202
Country of Origin
China

Details

Color
Multicolored
Material
Paper
Recommended Grade
Grade K-8
Includes
12 Magnetic Pockets
Recommended Age
5-14 years

Description

Use for sentence strips, math problems, class jobs, behavior management charts, storing papers or displaying student work, the possibilities are endless! The pockets will stick to your whiteboard or any magnetically receptive surface so you can move them easily. Each pocket can hold a piece of paper up to 12.75in. wide. Each pack includes 4 pockets. Sold as 3 packs for a total of 12 pockets.


  • Reusable magnetic décor
  • Chalkboard brights design
  • Pockets hold paper up to 12.75in. wide
  • Sold as 3 packs, 4 pockets per pack, 12 pockets total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.