Zoro Homepage

Chalkboard Brights Magnetic Strips, 12 Feet/Pack, PK6

  • Mfr # TCR77222

  • Zoro # G7958107


product price: $47.95
/pk 6, $7.99/ea

Key Features

Color
Multi
Material
PVC Plus EVA Foam, Polypropylene Film, Magnet
Recommended Age
4-13 Years
Recommended Grade
Grade PK-8
Includes
72 strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR77222
Zoro #
G7958107
UPC #
194629015160
Country of Origin
China

Details

Color
Multi
Material
PVC Plus EVA Foam, Polypropylene Film, Magnet
Recommended Age
4-13 Years
Recommended Grade
Grade PK-8
Includes
72 strips

Description

Decorate your whiteboard in a snap with durable, reusable magnetic decor! Add flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each pack includes 12 pieces. Each magnetic strip is 12in x 0.75in for 12 total feet. Sold as 6 packs for a total 72 strips (72 feet).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.