Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Chalkboard Brights Storage Caddy, 9" x 9" x 6"
- Mfr # 20788
- Zoro # G023724362
product price:Â
$
17.59
/ea
Key Features
Color
Black, Multi
Size
9 in x 9 in x 6 in
Gauge Case Material
Non-Woven PVC, Cardboard
Includes
1 Storage Caddy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20788
- Zoro #
- G023724362
- UPC #
- 088231907886
- Country of Origin
- China
Dimensions
- Size
- 9 in x 9 in x 6 in
Details
- Color
- Black, Multi
- Gauge Case Material
- Non-Woven PVC, Cardboard
- Includes
- 1 Storage Caddy
Description
This cute storage caddy is a handy tote for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach. Open or close the flexible divider to make one side into two separate compartments. Durable, wipe-down surface. Folds for compact storage! Measures 9" x 9" x 6".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.