Zoro Homepage

Classroom Cottage Classroom Theme Positive Posters, 6-Piece Set

  • Mfr # 2088717

  • Zoro # G516182099


product price: $31.39
/ea

Key Features

Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ years
Color
Multicolor
Includes
6 Posters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2088717
Zoro #
G516182099
UPC #
882319027110
Country of Origin
United States

Dimensions

Size
13-3/8 in x 19 in

Details

Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ years
Color
Multicolor
Includes
6 Posters

Description

Inspire and motivate kids of all ages. Brightens any classroom! Measures 13-3/8" x 19". Set comes with 6-posters.


  • Great use for classroom walls!
  • Great for any classroom or daycare setting.
  • The poster measures 13-3/8" x 19".
  • Brightens any classroom!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.