Zoro Homepage

Colorful Dry-Erase Magnetic Task Chart

  • Mfr # 71001

  • Zoro # G116182017


product price: $21.15
/ea

Key Features

Includes
1 Chart, 4 Markers
Color
Multicolor
Material
Plastic
Size
17 in x 12 in
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71001
Zoro #
G116182017
UPC #
882319018019
Country of Origin
China

Dimensions

Size
17 in x 12 in

Details

Includes
1 Chart, 4 Markers
Color
Multicolor
Material
Plastic
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Keep track of important duties and responsibilities with this magnetic task chart. Fill in each row with a specific job or duty. Assign jobs to specific people by adding their names to each column. Once a task is completed, a check mark can be placed beside their name to record their progress. When done, erase by simply wiping the surface with a soft cloth or paper towel. Includes 4 dry-erase pens in black, blue, pink, and purple. The 17" x 12" task chart has room for up to 11 tasks with a check mark column for each day of the week, and has a write-on/wipe-off surface. Use on refrigerators, whiteboards, lockers, metal desks, metal shelves and more.


  • When done, erase by simply wiping the surface with a soft cloth or paper towel.
  • Includes 4 dry-erase pens in black, blue, pink, and purple
  • 17" x 12" with room for up to 11-tasks
  • Use on refrigerators, whiteboards, lockers, metal desks, metal shelves & bookcases, and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.