Zoro Homepage

Colorful Hundreds Pocket Chart, 28in. x 34in.

  • Mfr # TCR20109

  • Zoro # G912963742


product price: $50.69
/ea

Key Features

Color
Multicolored
Material
Plastic
Includes
1 Pocket Chart
Recommended Age
5+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20109
Zoro #
G912963742
UPC #
882319018712
Country of Origin
China

Details

Color
Multicolored
Material
Plastic
Includes
1 Pocket Chart
Recommended Age
5+ years
Recommended Grade
Grade PK+

Description

These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets. Teach numbers, skip counting, odds, evens, and patterns with these lightweight ready-to-hang pocket charts. Includes: 1-100 pocket chart, colorful, double-sided number cards from 0-100, and 19 blank cards. Chart measures 28 x 34.


  • These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets
  • Includes: 1-100 pocket chart, colorful, double-sided number cards from 0-100, and 19 blank cards
  • Teach numbers, skip counting, odds, evens, and patterns with these lightweight ready-to-hang pocket charts.
  • Chart measures 28" x 34"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.