
Colorful Pom-Poms and Tassels Garland, 3PK
Mfr # TCR8901
Zoro # G715976369
product price:Â $38.79
/pk 3, $12.93/eaKey Features
Recommended Age
5+ years
Color
Multicolor
Includes
3 Tassel Garlands
Recommended Grade
Grade K+
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCR8901
Zoro #
G715976369
UPC #
194629128341
Country of Origin
China
Details
Recommended Age
5+ years
Color
Multicolor
Includes
3 Tassel Garlands
Recommended Grade
Grade K+
Material
Paper
Description
Instantly brighten any space with fun and festive garland. Each garland will add the perfect splash of color to your home or classroom, or use it to celebrate any special occasion. Each garland measures 60 inches in length. Pom-poms are approximately 1-1/2 in diameter. Sold as a pack of 3 garlands.
- Each garland will add the perfect splash of color to your home or classroom, or use it to celebrate any special occasion
- Tassels are approximately 5" in length.
- Each garland measures 60 inches in length. Pom-poms are approximately 1-1/2" in diameter.
- 4 tassels and 16 pom-poms per garland
- Pack of 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.