
Composition 8'' Hanging Paper Lanterns, 6-Piece Set, 3PK
Mfr # 77246
Zoro # G016182193
product price: $36.89
/pk 3, $12.30/eaKey Features
Includes
18 Lanterns
Material
Card Stock, Paper
Recommended Age
4+ years
Color
Multicolor
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77246
Zoro #
G016182193
UPC #
194629156603
Country of Origin
China
Dimensions
Size
8 in
Details
Includes
18 Lanterns
Material
Card Stock, Paper
Recommended Age
4+ years
Color
Multicolor
Recommended Grade
Grade PK+
Description
Add a pop of color to your classroom with these chic paper lanterns. Each pack includes six 8" lanterns that can be coordinated with similar-patterned decoratives and popular color schemes to create the perfect look. Use them to fill up unused corners, hang accents off of them to organize work areas, or make an inviting space for kids to learn. These versatile lanterns are a great addition to any classroom setting, adding a touch of style and functionality to your space. Sold as 3 packs for a total of 18-lanterns.
- 8" lanterns: These lanterns are the perfect size for adding a decorative touch without overwhelming the space.
- Multi-pack: Sold as 3 packs for a total of 18 lanterns, you'll have plenty to decorate your classroom with.
- Versatile use: Use the lanterns to fill up unused corners, organize work areas, or create a fun and inviting space for kids to learn.
- Coordinate with decor: Coordinate these lanterns with similar-patterned decoratives and popular color schemes to create a cohesive and stylish look.
- Easy to hang: These lanterns are easy to hang and can be easily moved around to change up the look of your classroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.