Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composition Purple Scalloped Border Trim, 35 Feet Per Pack, 6PK

  • Mfr # TCR9317

  • Zoro # G915976091


product price: $39.39
/pk 6, $6.57/ea

Key Features

Recommended Grade
Grade PK+
Color
Multicolor
Material
Card stock, Paper
Includes
72 Pieces
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR9317
Zoro #
G915976091
UPC #
194629156894
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Color
Multicolor
Material
Card stock, Paper
Includes
72 Pieces
Recommended Age
4+ years

Description

Liven up your classroom with this colorful border trim that adds a fresh, vibrant touch to any display. Whether you're decorating bulletin boards, windows, walls, or class projects, this trim helps create a cohesive and engaging learning environment. Each pack includes 12 pieces, offering about 35 feet of trim in total, and each piece measures 2-3/16 x 35. Perfect for mixing and matching with coordinating products such as stickers, notepads, and awards, this trim helps create a fun and personalized classroom theme. Sold as 6 packs for a total of 72 pieces 210 feet.


  • Vibrant Classroom Décor: Brightens up bulletin boards, walls, windows, and class projects with colorful, eye-catching trim.
  • Generous Length: Each pack provides about 35 feet of border trim, giving you plenty of material for multiple projects.
  • Perfect Size: Each piece measures 2-3/16" x 35", ideal for creating clean, professional-looking borders around displays.
  • Versatile and Coordinating: Easily mixes and matches with other classroom items like stickers, notepads, and awards for a cohesive theme.
  • Durable and Easy to Use: The trim is designed for long-lasting use and is easy to apply to various surfaces for instant classroom transformation.
  • Multi-Pack: Sold as 6 packs for a total of 72 pieces, 210 feet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.