Zoro Homepage

Computer Paper with Designer Border, Brights 4Ever, Letter Size, 300PK

  • Mfr # TCR3922

  • Zoro # G616173386


product price: $51.65
/pk 300, $0.17/ea

Key Features

Color
Multicolor
Material
Paper
Size
8-1/2" x 11"
Includes
300 Sheets
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR3922
Zoro #
G616173386
UPC #
194629129225
Country of Origin
China

Dimensions

Size
8-1/2" x 11"

Details

Color
Multicolor
Material
Paper
Includes
300 Sheets
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Create letters, invitations, and flyers with colorful computer paper! Compatible with copiers or inkjet and laser printers. Measures 8-1/2 x 11. Each pack includes 50 sheets. Sold as 6 packs for a total of 300 sheets.


  • Great for creating letters, invitations, and flyers with colorful computer paper
  • Measures 8-1/2" x 11".
  • 50 sheets per pack, sold as 6 packs, 300 sheets total
  • Compatible with copiers or inkjet and laser printers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.