Zoro Homepage

Computer Paper with Designer Border, Cool for School, Letter Size, 150PK

  • Mfr # 9309

  • Zoro # G616173393


product price: $25.65
/pk 150, $0.17/ea

Key Features

Includes
150 Sheets
Color
Multicolor
Material
Card Stock, Paper
Size
8-1/2" x 11"
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9309
Zoro #
G616173393
UPC #
194629156818
Country of Origin
Viet Nam

Dimensions

Size
8-1/2" x 11"

Details

Includes
150 Sheets
Color
Multicolor
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Elevate your correspondence and promotional materials with our vibrant computer paper! Perfect for creating eye-catching letters, invitations, and flyers, this paper is compatible with copiers, inkjet, and laser printers. Each pack contains 50 sheets of high-quality paper measuring 8-1/2 x 11, ensuring you have plenty of paper to bring your creative ideas to life. Whether you're sending out party invitations or advertising your business, this colorful computer paper is sure to make a lasting impression. Upgrade your printing projects today with our versatile and reliable paper! Sold as 3 packs for a total of 150 sheets.


  • Vibrant Colors: Add a pop of color to your projects with our selection of bright and bold paper options.
  • Versatile Compatibility: Whether you're using a copier, inkjet printer, or laser printer, our paper is designed to work seamlessly with all types of machines.
  • High-Quality Paper: Made from durable and reliable materials, our paper is perfect for creating professional-looking documents.
  • Generous Pack Size: Sold as 3 packs, with 50 sheets per pack, you'll have plenty of paper to complete all your projects.
  • Endless Possibilities: From letters to invitations to flyers, our Colorful Computer Paper is perfect for a wide range of creative endeavors. Let your imagination run wild!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.