Zoro Homepage

Computer Paper with Designer Border, Wonderfully Wild, Letter Size, 300PK

  • Mfr # 9192

  • Zoro # G916173390


product price: $37.79
/pk 300, $0.13/ea

Key Features

Includes
300 Sheets
Color
Multicolor
Size
8-1/2" x 11"
Material
Paper
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9192
Zoro #
G916173390
UPC #
194629136742
Country of Origin
China

Dimensions

Size
8-1/2" x 11"

Details

Includes
300 Sheets
Color
Multicolor
Material
Paper
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Create letters, invitations, and flyers with colorful computer paper! Compatible with copiers or inkjet and laser printers. Transform any newsletter, announcement, or invitation text into your own unique creation by printing it on our Wildflower Frame Easter Letter Papers. Sheets measure 8-1/2 x 11. Each pack includes 50 sheets. Sold as 6 packs for a total of 300 sheets.


  • Transform any newsletter, announcement, or invitation text into your own unique creation by printing it on our Wildflower Frame Easter Letter Papers.
  • Create letters, invitations, and flyers with colorful computer paper
  • Compatible with copiers or inkjet and laser printers, measures 8-1/2" x 11"
  • 50 sheets per pack, sold as 6 packs, 300 sheets total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.