Zoro Homepage

Confetti Labels Magnetic Accents, 20-Piece Set, 3PK

  • Mfr # 77013

  • Zoro # G316182015


product price: $37.19
/pk 3, $12.40/ea

Key Features

Recommended Grade
Grade K+
Includes
60 pieces
Recommended Age
5+ years
Material
PVC Plus EVA Foam and PP Film
Size
2 in x 3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77013
Zoro #
G316182015
UPC #
194629068470
Country of Origin
China

Dimensions

Size
2 in x 3-1/2 in

Details

Color
Multicolor
Recommended Grade
Grade K+
Includes
60 pieces
Recommended Age
5+ years
Material
PVC Plus EVA Foam and PP Film

Description

Decorate your whiteboard in a snap with durable, reusable magnetic decor! These Confetti Magnetic Labels add flair to any magnetic receptive surface such as doors, desks, shelving, and bins. Measure 2" x 31/2". Each pack includes 20 pieces. Sold as 3 packs for a total of 60-pieces.


  • Border adds flair on other metal surface such as doors, desks, shelving, and bins
  • Durable and long lasting
  • Measure 2" x 3-1/2"
  • 20 pieces per pack, sold as 3 packs, 60 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.