Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cool For School Composition Books Accents, 30-Piece Set, 3PK

  • Mfr # 9331

  • Zoro # G216182009


product price: $21.15
/pk 3, $7.05/ea

Key Features

Recommended Age
4+ years
Color
Multicolor
Recommended Grade
Grade PK+
Material
Card stock, Paper
Includes
90 Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9331
Zoro #
G216182009
UPC #
194629156993
Country of Origin
United States

Details

Recommended Age
4+ years
Color
Multicolor
Recommended Grade
Grade PK+
Material
Card stock, Paper
Includes
90 Accents

Description

Add a colorful and fun touch to your classroom with these decorative accents, perfect for dressing up walls, doors, bulletin boards, or labeling bins and desks. Each pack includes 30 pieces in a variety of seven vibrant colors, measuring approximately 4-3/4" x 5-3/4" each. These versatile accents can be used to enhance your classrooms decor or help organize different areas, making them an ideal addition to any learning environment. Sold as 3 packs for a total of 90-accents.


  • Versatile Use: Perfect for decorating walls, doors, bulletin boards, and labeling bins or desks.
  • Bright and Colorful: Includes seven vibrant colors to add variety and energy to your classroom decor.
  • Generous Pack Size: Sold as 3 packs, with 30 pieces per pack, giving you plenty of accents for multiple uses throughout the classroom.
  • Ideal Size: Each piece measures about 4-3/4" x 5-3/4", making them the perfect size for a variety of applications.
  • Durable and Long-Lasting: Designed for easy use and long-term wear, these accents will brighten up your classroom all year long.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.