Zoro Homepage

Cool for School Positive Sayings Small Posters, 12-Piece Set

  • Mfr # 9326

  • Zoro # G416181963


product price: $21.89
/ea

Key Features

Material
Card stock, Paper
Recommended Grade
Grade PK+
Color
Multicolor
Includes
12 Posters
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9326
Zoro #
G416181963
UPC #
882319030226
Country of Origin
United States

Dimensions

Size
11 in x 15-3/4 in

Details

Material
Card stock, Paper
Recommended Grade
Grade PK+
Color
Multicolor
Includes
12 Posters
Recommended Age
4+ years

Description

Brighten up learning spaces with these colorful and engaging posters, perfect for both classrooms and at-home learning. Designed to captivate young learners, each poster features rounded corners and a coated surface for added durability, ensuring long-lasting use. Their ideal size makes them perfect for one-on-one instruction, helping to enhance focus and understanding. With 12 posters included, each measuring 11" x 15-3/4", this set offers an excellent tool for visual and interactive learning.


  • Versatile Use: Perfect for enriching classrooms or at-home learning environments.
  • Durable Design: Rounded corners and a coated surface ensure long-lasting quality.
  • Perfect Size: Each poster measures 11" x 15-3/4", making them ideal for one-on-one instruction.
  • Bright and Engaging: Designed to captivate and hold students’ attention during lessons.
  • Complete Set: Includes 12 posters, offering a variety of visuals to support learning activities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.