Zoro Homepage

Cool for School Stickers, 90-Piece Set, 12PK

  • Mfr # 9323

  • Zoro # G616254658


product price: $44.25
/pk 12, $3.69/ea

Key Features

Color
Multicolor
Includes
1080 Stickers
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9323
Zoro #
G616254658
UPC #
194629156955
Country of Origin
United States

Details

Color
Multicolor
Includes
1080 Stickers
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Add a touch of scholastic charm to your crafting projects with the Cool for School sticker pack! This delightful collection features playful school icons such as pencils, apples, and notebooks in vibrant colors and designs that are sure to inspire both learning and fun. Perfect for decorating notebooks, scrapbooks, and more, each sticker in this pack is acid-free and lignin-free, ensuring long-lasting quality. With 15 unique designs and a total of 90 stickers per pack, you'll have plenty of creative options to choose from. Each sticker measures approximately 2" to 1/2", making them the perfect size for adding a pop of personality to any project. Get your hands on the Cool for School sticker pack and let your creativity shine! Sold as 12 packs for a total of 1080-stickers.


  • 12 Packs: Sold as 12 packs for a total of 1080 stickers, you'll have plenty to decorate notebooks, scrapbooks, and more.
  • 15 unique designs: This pack offers a variety of designs to choose from, ensuring that your projects will stand out.
  • Stickers measure about 2" to 1/2": The stickers in this pack are the perfect size for adding a pop of color and fun to your creations.
  • Acid-free & lignin-free: Rest assured that these stickers are safe for use on all your projects, as they are acid-free and lignin-free.
  • High-quality materials: Each sticker is made with high-quality materials, ensuring that they will last and look great on your projects.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.