Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Storage Bin, 5"H x 11"W

  • Mfr # 20764

  • Zoro # G8902037


product price: $11.15
/ea

Key Features

Color
Multi
Height
5 in
Length
8 in
Overall Width
11 in
Features
Write-on, Labeling Area, Wipeable, Durable, Foldable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20764
Zoro #
G8902037
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Length
8 in
Overall Width
11 in

Details

Item
Decorative Storage Bin,5"H x 11"W
Color
Multi
Features
Write-on, Labeling Area, Wipeable, Durable, Foldable
Type
Storage Bin
Application
Classroom, Toy, Game, Notepad, Book

Description

Decorative Storage Bin,5 In.H x 11 In.W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.