
Deluxe Dry-Erase Pocket, For 8-1/2in x 11in Paper, 3PK
Mfr # 20365
Zoro # G016390031
product price:Â $25.89
/pk 3, $8.63/eaKey Features
Includes
3 Dry-Erase Pockets
Material
Paper
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20365
Zoro #
G016390031
UPC #
194629126774
Country of Origin
China
Details
Includes
3 Dry-Erase Pockets
Material
Paper
Color
Black, White
Description
This reusable, write-on/wipe-off clear pocket is durable and easy to clean. It's portable and sturdy-perfect for at home and on the go! Features rigid backing great for use on desk or lap. Holds 8-1/2" x 11" paper and includes an elastic dry-erase pen holder. Over 30 useful templates available for download on manufacturer web site. Sold as a pack of 3 pockets.
- Rigid backing
- Use on desk or lap
- Holds 8-1/2" x 11" paper
- Includes an elastic dry-erase pen holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.