
Designer Computer Paper, Moving Mountains, Letter Size, 150PK
Mfr # 9174
Zoro # G516173370
product price: $27.19
/pk 150, $0.18/eaKey Features
Includes
150 Sheets
Material
Card Stock
Size
8-1/2" x 11"
Color
Multicolor
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9174
Zoro #
G516173370
UPC #
194629155965
Country of Origin
Viet Nam
Dimensions
Size
8-1/2" x 11"
Details
Includes
150 Sheets
Material
Card Stock
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
4+ years
Description
Create letters, invitations, and flyers with colorful computer paper! Compatible with copiers or inkjet and laser printers. Paper measures 8-1/2 x 11. Each pack includes 50 sheets. Sold as 3 packs for a total of 150 sheets.
- Compatible with copiers or inkjet and laser printers
- Sheets measure 8-1/2" x 11"
- Coordinates with Moving Mountain theme products
- 50 sheets per pack, sold as 3 packs, 150 sheets total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.