
Disco Balls Accents, Assorted Sizes, 60-Piece Set, 3PK
Mfr # 6980
Zoro # G116181980
product price: $31.39
/pk 3, $10.46/eaKey Features
Material
Card Stock, Paper
Color
Multicolor
Includes
180 Accents
Recommended Age
4+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6980
Zoro #
G116181980
UPC #
194629156573
Country of Origin
United States
Details
Material
Card Stock, Paper
Color
Multicolor
Includes
180 Accents
Recommended Age
4+ years
Recommended Grade
Grade PK+
Description
Add a touch of fun and creativity to your classroom with this pack of decorative accents. With 60 pieces per pack in four different sizes, you can easily dress up walls, doors, bins, desks, and bulletin boards. Whether you're organizing your classroom or adding a pop of color, these accents are perfect for adding a personal touch to your learning environment. Let your imagination run wild and create a space that is both functional and visually appealing with these versatile decorations. Sold as 3 packs for a total of 180-accents.
- Versatile Use: Use these accents to decorate walls, doors, bins, desks, or bulletin boards in your classroom.
- Variety of Sizes: Sold as 3 packs for a total of 180 pieces, each pack includes 60 pieces in 4 different sizes - (6) 6", (5)-4-1/4", (4)-3-1/2", and (6)-2-1/2" - giving you plenty of options for customization.
- Fun and Colorful Design: The artwork features bright colors and fun designs that will add visual interest to any space.
- Easy to Use: Simply peel and stick the accents to any smooth surface for quick and easy decoration.
- Durable Material: Made of high-quality material, these accents are durable and long-lasting, perfect for use throughout the school year.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.