Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Egg Drop STEM Starter Kit

  • Mfr # TCR2087901

  • Zoro # G121967098


product price: $41.15
/ea

Key Features

Recommended Age
8-14 years
Recommended Grade
Grade 3-9
Color
Multicolor
Material
Paper, Wood, Metal, Nylon, Rubber
Includes
Craft sticks, paper straws, pipe cleaners, project fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR2087901
Zoro #
G121967098
UPC #
088231900078
Country of Origin
China

Details

Recommended Age
8-14 years
Recommended Grade
Grade 3-9
Color
Multicolor
Item
STEM Experiment Building Kit
Material
Paper, Wood, Metal, Nylon, Rubber
Includes
Craft sticks, paper straws, pipe cleaners, project fabric

Description

This Egg Drop activity kit challenges students to create a device that can protect an egg when dropped from an elevated position. The essential pieces-foam square, rubber bands, and plastic support rods-are provided; its up to the young scientists to determine the best materials to use in order to protect their egg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.