
Eucalyptus Classroom Essentials Chart Pack
Mfr # 2088549
Zoro # G516182006
product price: $21.29
/eaKey Features
Includes
4 charts, 378 stickers
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2088549
Zoro #
G516182006
UPC #
882319015698
Country of Origin
China
Dimensions
Size
Chart: 17 in x 22 in, Stickers: 1/2 in
Details
Includes
4 charts, 378 stickers
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ years
Color
Multicolor
Description
This wood and greenery inspired chart decorates as it educates. Related lessons and activities are provided on the back. Each chart measures 17" x 22". The set contains 4 charts and positive stickers that are great motivators, and are acid-free and lignin-free. The stickers measure 1/2" diameter. The package contains 378 stickers per pack.
- The set contains positive stickers that are great motivators, and are acid-free and lignin-free.
- The stickers measure 1/2" diameter.
- The package contains 4 charts and 378-stickers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.