
Eucalyptus Classroom Theme Posters, 13-3/8'' x 19'', 4-Piece Set
Mfr # 2088528
Zoro # G616181961
product price: $21.89
/eaKey Features
Includes
4 Posters
Recommended Age
4+ years
Material
Cardstock
Recommended Grade
Grade PK+
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2088528
Zoro #
G616181961
UPC #
882319014462
Country of Origin
China
Dimensions
Size
13-3/8 in x 19 in
Details
Includes
4 Posters
Recommended Age
4+ years
Material
Cardstock
Recommended Grade
Grade PK+
Color
Multicolor
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Each poster features a coated surface for added durability. Posters Inspire and motivate kids of all ages. Posters measure 13-3/8" x 19". Set contains 4-posters.
- Inspire and motivate kids of all ages
- Brightens any classroom setting
- Each poster measures 13-3/8" x 19"
- The set contains 4-posters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.