Zoro Homepage

Eucalyptus Geometric Terrariums Accents, 30-Piece Set, 3PK

  • Mfr # 8475

  • Zoro # G416182014


product price: $27.59
/pk 3, $9.20/ea

Key Features

Color
Multicolor
Includes
90 Accents
Recommended Age
5+ years
Material
Paper
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8475
Zoro #
G416182014
UPC #
194629109388
Country of Origin
China

Dimensions

Size
Approximately 6 in

Details

Color
Multicolor
Includes
90 Accents
Recommended Age
5+ years
Material
Paper
Recommended Grade
Grade K+

Description

Use these soft green and gold geometric terrarium accents to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Accents measure approximately 6". Each pack includes 30 pieces in 10 designs. Sold as 3 pieces for a total of 90-pieces.


  • Dress up classroom walls and doors, label bins and desks, or accent bulletin boards
  • Accents are about 6"
  • 30 per pack, sold as 3 packs, 90 accents total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.