
Eucalyptus Positive Sayings Accents, 30-Piece Set, 3PK
Mfr # 8464
Zoro # G616182104
product price: $27.59
/pk 3, $9.20/eaKey Features
Recommended Age
5+ years
Color
Multicolor
Recommended Grade
Grade K+
Includes
90 Accents
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8464
Zoro #
G616182104
UPC #
194629109364
Country of Origin
United States
Dimensions
Size
Approximately 6 in
Details
Recommended Age
5+ years
Color
Multicolor
Recommended Grade
Grade K+
Includes
90 Accents
Material
Paper
Description
Use these soft green and wood-grain inspired accents with positive sayings in muted gold to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Each accent is about 6". Each pack includes 30 pieces. Sold as 3 packs for a total of 90-pieces.
- Soft green and wood-grain inspired accents with positive sayings in muted gold to dress up classroom walls and doors
- Each accent is about 6"
- 30 per pack, sold as 3 packs, 90 accents total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.