
Everyone is Welcome Pom-Poms and Tassels Garland, 3PK
Mfr # TCR7157
Zoro # G115976402
product price:Â $30.29
/pk 3, $10.10/eaKey Features
Includes
3 Tassel Garlands
Recommended Grade
Grade PK+
Material
Paper
Recommended Age
4+ years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCR7157
Zoro #
G115976402
UPC #
194629120161
Country of Origin
China
Details
Includes
3 Tassel Garlands
Recommended Grade
Grade PK+
Material
Paper
Recommended Age
4+ years
Color
Multicolor
Description
Instantly brighten any space with this pom-poms and tassels garland. This fun and festive garland will add the perfect splash of color to your home or classroom, or use it to celebrate any special occasion. Pom-poms are approximately 1-1/2 in diameter. Tassels are approximately 5 in length. Measures 60 inches in length. Sold as a pack of 3 garland strands.
- Measures 60 inches in length.
- Pom-poms are approximately 1-1/2" in diameter.
- Tassels are approximately 5" in length.
- Sold as a pack of 3 garland strands.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.