Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Everyone is Welcome Small Posters, 12-Piece Set
- Mfr # 7146
- Zoro # G916182200
product price:Â
$
19.89
/ea
Key Features
Color
Multicolor
Material
Paper
Recommended Age
4+ years
Includes
12 Posters
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7146
- Zoro #
- G916182200
- UPC #
- 882319019320
- Country of Origin
- United States
- Color
- Multicolor
- Material
- Paper
- Recommended Age
- 4+ years
- Includes
- 12 Posters
- Recommended Grade
- Grade PK+
Dimensions
- Size
- 11 in x 15-3/4 in
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Each poster features rounded corners and a coated surface for added durability. Perfect size for one-on-one instruction! Includes 12 posters measuring 11" x 15-3/4".
- Slightly rounded corners with a coated surface for added durability on the front
- Perfect size for one-on-one instruction
- Great for classroom or at-home learning
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.