Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractions, Decimals & Percents Flash Cards, 6PK

  • Mfr # 62098

  • Zoro # G416389840


product price: $41.69
/pk 6, $6.95/ea

Key Features

Recommended Grade
Grade 1+
Includes
336 Flash Cards
Material
Card stock, Paper
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62098
Zoro #
G416389840
UPC #
194629156337
Country of Origin
Viet Nam

Details

Recommended Grade
Grade 1+
Includes
336 Flash Cards
Material
Card stock, Paper
Recommended Age
6+ years

Description

Make learning fun and efficient with this thoughtfully designed flash card set, ideal for both home and classroom use. Each set includes 56 double-sided, full-color cards that captivate students' attention with high-interest content. Detailed instructions, teaching tips, and activity suggestions are provided to support educators and parents, along with additional blank cards for personalization. A hole in the top corner of each card allows for easy organization using a ring or string, and a unique corner design ensures quick and effortless alignment. For added convenience, answers are printed in small text on the reverse side when applicable. These durable flash cards are the perfect tool to inspire learning in children aged 6 and up. Sold as a pack of 6 identical sets of flash cards.


  • Comprehensive Learning Set: Includes 56 double-sided, full-color cards with engaging designs for kids.
  • Teacher and Parent Friendly: Offers instructions, teaching tips, and activity suggestions to enhance the learning experience.
  • Organized and Practical: Cards feature a top-corner hole for easy storage and a unique corner design for quick alignment.
  • Customizable Options: Additional blank cards allow for tailored learning activities and personalization.
  • Durable and Convenient: Cards measure 3-1/8" x 5-1/8" and are perfect for students aged 6 and up.
  • Multi-Pack: Includes 6 identical sets of flash cards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.