Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

From 1 to Z Card Game

  • Mfr # TCR66109

  • Zoro # G916514131


product price: $20.15
/ea

Key Features

Material
Paper
Includes
108 Game Cards, Task Die, One-Minute Sand Timer, Instruction Sheet
Color
Multicolor
Recommended Grade
Grade 2+
Recommended Age
7+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR66109
Zoro #
G916514131
UPC #
882319021217
Country of Origin
China

Details

Material
Paper
Includes
108 Game Cards, Task Die, One-Minute Sand Timer, Instruction Sheet
Color
Multicolor
Recommended Grade
Grade 2+
Recommended Age
7+ years

Description

From 1 to Z is a card game and a learning tool all in one. Just roll the die and go! Each side of the foam task die features one of these challenge words: Math, Word, Either, Both. Depending on the task, players use their cards to make a math equation, spell a word, do either, or do both.


  • A word game. An all-of-the-above game. Great for mental math, spelling practice, and vocabulary building! A math game.
  • For 2-4 players. Contents: 108 Game Cards, Task Die, One-Minute Sand Timer, Instruction Sheet
  • The player who uses the most cards at the end of five rounds is the winner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.