
Go Wild Animals Small Poster Pack
Mfr # 6824
Zoro # G116182031
product price: $22.39
/eaKey Features
Recommended Grade
Grade PK+
Material
Paper
Includes
12 Posters
Recommended Age
4+ years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6824
Zoro #
G116182031
UPC #
882319025840
Country of Origin
United States
Dimensions
Size
11 in x 15-3/4 in
Details
Recommended Grade
Grade PK+
Material
Paper
Includes
12 Posters
Recommended Age
4+ years
Color
Multicolor
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Each poster features rounded corners and a coated surface for added durability. Perfect size for one-on-one instruction! Includes 12 posters measuring 11" x 15-3/4".
- These colorful and engaging posters are perfect for classrooms and at-home learning
- Each poster features rounded corners and a coated surface for added durability
- 12 posters
- Posters measure 11" x 15-3/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.